missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Digital Waving Rotators

Get accurate and efficient sample mixing

Brand:  Thermo Scientific™ 88882004

1061.28 EUR valid until 2025-04-18
Use promo code "24107" to get your promotional price.


 View more versions of this product

Product Code. 16504622

  • 1326.60 € / Each
Estimated Shipment: 06-05-2025
to see stock.
Explore more special offers
Add to basket

Includes: Standard Pack includes Dimpled Rubber Mat 88882101 x 1, Rubber strip 88882103 (6EA), Rubber tube replacement 88882128 x 2
This item is not returnable. View return policy

Description

Description

360° orbital waving rotator for efficient sample mixing with accurate speed control and easy angle adjustment

  • Digital display of Speed and Time
  • Speed range: 5 – 120 rpm
  • Easily adjustable rocking angle: 1°- 12°
  • Precise speed control:
  • ±1 rpm ≤ 30 rpm
  • ±2 rpm > 30 rpm
  • Max load up to 9.8 kg
  • Tray size fits 6 x well-plates
  • Timer Range: 1min to 99hrs 59min
  • Optional Non-slip rubber mat tray is designed for carrying plates, dishes, culture bottles and bags

Service Plan

Standard Thermo warranty guideline, provide repair service and free spare part within warranty

Certifications

cCSAus, CE, RoHS

Services

2 years

TRUSTED_SUSTAINABILITY
Specifications
Show More
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Digital Waving Rotators > Digital Waving rotator with stronger mechanical design,easier operate

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.