missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dimethyl sulfoxide-d{6}, 100% (Isotopic), contains 0.03% v/v TMS, Thermo Scientific Chemicals
missing translation for 'orderingAttributeHoverText'
Quantity:
10 Ea.
2 Ea.
Beschreibung
DMSO is a common polar solvent used in NMR, PCR, as a cryoprotectant, and as a universal solvent for many compounds. Deuterated DMSO is a common solvent used in NMR spectroscopy.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Spezifikation
Physical Form | Liquid |
Color | Colorless |
Density | 1.18 g/mL |
Flash Point | 88°C (190°F) |
Odor | Characteristic |
Packaging | Prescored Ampule |
Refractive Index | 1.476 |
Sensitivity | Hygroscopic |
Quantity | 10 Ea. |
Melting Point | 20°C |
Mehr anzeigen |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'