missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente™ Dimroth Condensers with Glass Olives
Dimroth condensers for condensing vapours
176.00 € - 193.00 €
Specifications
Material | DURAN™ Tubing |
---|---|
For Use With (Application) | Condensing vapours |
Quantity | 1 |
Standard Taper Joint No | NS 45/40 |
Product Code | Brand | Length (Metric) Jacket | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) Jacket | Price | Quantity & Availability | |||||
10090271
|
Lenz Laborglasintrumente™
05240306 |
250 mm |
176.00 €
Each |
Estimated Shipment: 25-02-2025
Log in to see stock. |
|||||
10400713
|
Lenz Laborglasintrumente™
05240406 |
400 mm |
193.00 €
Each |
Estimated Shipment: 25-02-2025
Log in to see stock. |
|||||
Description
- Dimroth condensers acc. to DIN 12591 and in addition to DIN standard
- With NS socket and NS cone
- Water connection: glass olives
- Made of DURAN™ tubing
Specifications
DURAN™ Tubing | |
Condensing vapours | |
1 | |
NS 45/40 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title