Learn More
Thermo Scientific™ DNASwift™ SAX-1S Oligonucleotide Columns
Use a strong anion-exchange column with the Thermo Scientific™ DNASwift™ SAX-1S Oligonucleotide Column that provides exceptionally high resolution for the purification of oligonucleotides.
Brand: Thermo Scientific™ 066766
1414.62 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Use a strong anion-exchange column with the Thermo Scientific™ DNASwift™ SAX-1S Oligonucleotide Column that provides exceptionally high resolution for the purification of oligonucleotides.
- Exceptionally high capacity provides exceptionally high yields with high purity
- Refined selectivity for high resolution of laboratory-scale oligonucleotide purification by anion-exchange chromatography
- Compatible with high pH, solvents, and high temperatures
- Pressure and chemically stable monolith support coated with functionalized latex nanobeads
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
SAX-1 S | |
2.5 mL | |
Length: 150 mm; ID: 5.0 mm | |
3 mL/min. | |
1500 psi (100 bar) | |
Quaternary Amine | |
Each | |
85°C | |
5 mm |
130 mm | |
Analytical Column | |
Quaternary Amine | |
Anion Exchange Chromatography, Oligonucleotide Purification, Nucleic Acid/Anion Exchange | |
Monolith | |
Bio-LC | |
Most Common Organic Solvents | |
150 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.