missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Dionex™ PEEK Sleeves
Thermo Scientific™ Dionex PEEK Sleeves are precision cut and polished.
30.74 € - 92.36 €
Product Code | Brand | For Use With (Equipment) | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
11372133
|
Thermo Scientific™
160492 |
Connections with Fused Silica Tubing | 280 μm | N/A | |||||
11382133
|
Thermo Scientific™
160493 |
Connections with Fused Silica Tubing | 30 μm | N/A | |||||
11382163
|
Thermo Scientific™
161405 |
Connections with Microtight Union | 360 μm |
90.81 €
Pack of 10 |
Estimated Shipment: 05-12-2024
Log in to see stock. |
||||
11352173
|
Thermo Scientific™
161498 |
Connections with Microtight Union | 280 μm |
92.36 €
Pack of 10 |
Estimated Shipment: 04-12-2024
Log in to see stock. |
||||
Description
Thermo Scientific™ Dionex PEEK Sleeves are precision cut and polished.
Specifications
nanoLC | |
Tubing Sleeve |