missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Dip Tanks
148.00 € - 154.00 €
Specifications
Type | Dip Tank |
---|---|
Material | Steel |
For Use With (Equipment) | Cleaning Parts |
No. per Pack | 1 Each |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
11953639
|
Justrite™
27612 |
8 L |
154.00 €
Each |
Estimated Shipment: 28-01-2025
Log in to see stock. |
|||||
11994318
|
Justrite™
27611 |
4 L |
148.00 €
Each |
Estimated Shipment: 28-01-2025
Log in to see stock. |
|||||
Specifications
Dip Tank | |
Steel | |
Cleaning Parts | |
1 Each |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title