missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Discharge Valves for Dispensette™ S Bottletop Dispensers
Valves for Dispensette™ S / S Organic / S Trace Analysis
Brand: BRAND™ 6732
This item is not returnable.
View return policy
Description
- Discharge valves are manufactured of PFA/Boro 3.3/ceramic components. The Dispensette™ S discharge valve has a platinum-iridium valve spring; the Dispensette™ S Organic discharge valve has a tantalum valve spring.
- Discharge valves for the Dispensette™ S Trace Analysis are available with either a platinum-iridium or tantalum valve spring for specific applications (e.g., Pt-Ir valve for dispensing HF). Available in two or three sizes: one for 1mL and 2mL models; one for 5mL and 10mL models; one for 25mL, 50mL and 100mL models
Specifications
Discharge Valve | |
Translucent | |
Dispensing liquid | |
Discharge Valve Only |
Not Autoclavable | |
ETFE, Ceramic | |
Dispensette™ S Trace Analysis Pt-Ir |