missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ WypAll™ Small Roll Wiper Dispenser
WypAll™ Small Roll Wiper Dispenser promotes hygiene while helping manage costs through controlled dispensing.
Brand: Kimberly-Clark™ 7041
31.80 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- No touch dispensing, helps reduce contamination and the spread of germs
- Can be wall mounted for convenience
- Designed to help increase productivity and reduce waste
- Practical and easy clean design with a white, plastic finish with no dirt or dust traps
- Hassle-free maintenance keeps costs down in areas of heavy use

Specifications
Hand Towel Dispenser | |
5.9 in. | |
5.8 in. | |
11.7 in. | |
Wipes | |
Wall Mount | |
Rear Loading |
White | |
15 cm | |
14.8 cm | |
29.6 cm | |
Plastic | |
1 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kimberly-Clark™ WypAll™ Small Roll Wiper Dispenser > Width: 29.6 cm
Spot an opportunity for improvement?Share a Content Correction