missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Dispenser tips
Shop All Fisherbrand Products
Click to view available options
Volume (Metric):
0.1 mL
0.5 mL
1.25 mL
2.5 mL
5 mL
5.0 mL
12.5 mL
25 mL
50 mL
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 100
Pack of 25
Pack of 50
Description
- These disposable tips are suitable for the following multiple dispensers:
- BRAND Handystep™ S, HandyStep™ electronic, HandyStep™ touch/ S
- Eppendorf Multipette™ 4780
- Gilson Distriman™ and Gilson Repetman™
- Ritter Ripette™ pro
- EDOS™ 5221
- Rainin AutoRep™ E, Rainin AutoRep™ S, Rainin AutoRep™ M
- STARLAB RepeatOne™
Specifications
Specifications
| Volume (Metric) | 1.25 mL |
| Sterility | Sterile |
| Model | X100 |
| Certifications/Compliance | ISO 8655 |
| For Use With (Application) | For dispensing of fluids with high viscosity, high vapor pressure |
| Sterilization Method | Beta radiation |
| Product Type | Dispenser Tip |
| Disposable | Single-use |
| Material | Polypropylene |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction