missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Dispensette™ S Organic Analog-adjustable Bottletop Dispensers

The Dispensette™ S Organic Analog Bottletop Dispensers feature a floating piston design for low-force operation and no wearing parts. Optimized flow channels make dispensing and priming even easier-particularly in instruments with large volumes. Designed for dispensing of organic solvents, concentrated acids and peroxides.
444.00 € - 918.00 €
Specifications
Product Type | Bottletop Dispenser |
---|---|
Autoclavable | Autoclavable (121°C) |
Certifications/Compliance | ISO 9001 |
Color | Yellow |
Display | Analog |
Includes: Discharge tube, valve mounting/calibration tool, polypropylene adapters, telescoping filling tube, recirculation tube (optional), performance certificate, operating manual
Product Code | Brand | Volume (Metric) | Increments | Accuracy | Description | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Increments | Accuracy | Description | Price | Quantity & Availability | |||
15428083
![]() |
BRAND™
4630131 |
0.5 to 5 mL | 0.1 mL | 0.5% (25μL) | With recirculation valve |
504.00 €
Each |
In Stock
Log in to see stock. ![]() |
|||
15448083
![]() |
BRAND™
4630141 |
1 to 10 mL | 0.2 mL | 0.5% (50μL) | With recirculation valve |
504.00 €
Each |
In Stock
Log in to see stock. ![]() |
|||
15488083
![]() |
BRAND™
4630161 |
5 to 50 mL | 1.0 mL | 0.5% (250μL) | With recirculation valve |
697.00 €
Each |
In Stock
Log in to see stock. ![]() |
|||
15468083
![]() |
BRAND™
4630151 |
2.5 to 25 mL | 0.5 mL | 0.5% (125μL) | With recirculation valve |
656.00 €
Each |
In Stock
Log in to see stock. |
|||
15418083
![]() |
BRAND™
4630130 |
0.5 to 5 mL | 0.1 mL | 0.5% (25μL) | Without recirculation valve |
444.00 €
Each |
In Stock
Log in to see stock. |
|||
15477361
![]() |
BRAND™
4630171 |
10 to 100 mL | 1.0 mL | 0.5% (500μL) | With recirculation valve |
918.00 €
Each |
In Stock
Log in to see stock. |
|||
15438083
![]() |
BRAND™
4630140 |
1 to 10 mL | 0.2 mL | 0.5% (50μL) | Without recirculation valve |
444.00 €
Each |
In Stock
Log in to see stock. |
|||
15458083
![]() |
BRAND™
4630150 |
2.5 to 25 mL | 0.5 mL | 0.5% (125μL) | Without recirculation valve |
580.00 €
Each |
In Stock
Log in to see stock. |
|||
15478083
![]() |
BRAND™
4630160 |
5 to 50 mL | 1.0 mL | 0.5% (250μL) | Without recirculation valve |
641.00 €
Each |
In Stock
Log in to see stock. |
|||
15498083
![]() |
BRAND™
4630170 |
10 to 100 mL | 1.0 mL | 0.5% (500μL) | Without recirculation valve |
861.00 €
Each |
In Stock
Log in to see stock. |
|||
Beschreibung
- New discharge tube, with or without recirculation valve
- New valve system - no additional sealing rings required, facilitates cleaning and preparations for autoclaving
- Simple priming by optimized flow channels
- Less dispensing force - especially with large volume instruments
- Safe volume setting with internal scalloped track (analog-adjustable instruments)
- Pivoted screw cap - does not disturb dispensing
- Easy to calibrate and adjust in order to comply with GLP guidelines
- Easy to dismantle for cleaning
- Replacable filling and discharge valve with safety bulb (locks when discharge tube is not assembled)
- 360° rotatable valve block allows bottle label to face user
- Telescoping filling tube adjusts easily to different size bottles
- DE-M marking
Serviceleistungen
One year
Spezifikation
Bottletop Dispenser | |
ISO 9001 | |
Analog |
Autoclavable (121°C) | |
Yellow | |
Dispensing organic solvents, including chlorinated and fluorinated hydrocarbons (e.g., trichlorofluoroethane and dichlormethane), acids like concentrated HCl and HNO3 (except HF), trifluoroacetic acid (TFA), tetrahydrofuran (THF) and peroxides |
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
BRAND™ Dispensette™ S Organic Analog-adjustable Bottletop Dispensers