missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Dispensette™ S Organic Digital Bottletop Dispensers
GREENER_CHOICE

The Dispensette™ S Digital Organic Bottletop Dispensers feature a floating piston design for low-force operation and no wearing parts. Optimized flow channels make dispensing and priming even easier-particularly in instruments with large volumes. Designed for dispensing of organic solvents, concentrated acids and peroxides.

Brand:  BRAND™ 4630340

434.97 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 15468093

  • 518.00 € / Each
Estimated Shipment: 10-12-2024
to see stock.
Explore more special offers
Add to basket

Includes: Discharge tube, valve mounting/calibration tool, polypropylene adapters, telescoping filling tube, recirculation tube (optional), performance certificate, operating manual
This item is not returnable. View return policy

Description

Description

  • New discharge tube, with or without recirculation valve
  • New valve system - no additional sealing rings required, facilitates cleaning and preparations for autoclaving
  • Simple priming by optimized flow channels
  • Less dispensing force - especially with large volume instruments
  • Pivoted screw cap - does not disturb dispensing
  • Easy to calibrate and adjust in order to comply with GLP guidelines
  • Easy to dismantle for cleaning
  • Replacable filling and discharge valve with safety bulb (locks when discharge tube is not assembled)
  • 360° rotatable valve block allows bottle label to face user
  • Telescoping filling tube adjusts easily to different size bottles
  • Easy calibration technique for calibration adjustment in seconds without tools
  • DE-M marking

Services

One year

TRUSTED_SUSTAINABILITY
Specifications

Specifications

0.5% (50μL)
Autoclavable (121°C)
Yellow
1 to 10 mL
For dispensing organic solvents, including chlorinated and fluorinated hydrocarbons (e.g., trichlorofluoroethane and dichlormethane), acids like concentrated HCl and HNO3 (except HF), trifluoroacetic acid (TFA), tetrahydrofuran (THF) and peroxides
Dispenser
Certifications: ISO 9001
Without recirculation valve
Digital
0.05 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers