Learn More
BRAND™ Dispensette™ S Trace Analysis Analog-adjustable Bottletop Dispensers
The Dispensette S Trace Analysis bottle dispenser is for precise volume dispensing of high-purity media for trace analysis.The components of fluid path have been selected to only contain highest purity materials, such as fluoroplastics and sapphire. The result is trace metal content of dispensed liquid generally in the low ppb range, or even in low ppt range, depending on application.
1040.00 € - 1105.00 €
Spezifikation
Product Type | Bottletop Dispenser |
---|---|
Certifications/Compliance | ISO 9001 |
Volume (Metric) | 1 to 10 mL |
Display | Analog |
For Use With (Application) | Dispensing acids, bases and hydrogen peroxide in the volume range from 1 to 10mL |
Includes: Discharge tube, valve mounting/calibration tool, ETFE and PTFE adapters (GL28, GL32, S40), telescoping filling tube, recirculation tube (optional), performance certificate, operating manual
Produktcode | Marke | Description | Material | Preis | Menge & Verfügbarkeit | ||||
---|---|---|---|---|---|---|---|---|---|
Produktcode | Marke | Description | Material | Preis | Menge & Verfügbarkeit | ||||
15408103
|
BRAND™
4640040 |
Without recirculation valve | Platinum Iridium Valve Spring |
1040.00 €
Each |
Estimated Shipment: 30-01-2025
Log in to see stock. |
||||
15428103
|
BRAND™
4640240 |
Without recirculation valve | Tantalum Valve Spring |
1040.00 €
Each |
Estimated Shipment: 30-01-2025
Log in to see stock. |
||||
15418103
|
BRAND™
4640041 |
With recirculation valve | Platinum Iridium Valve Spring |
1105.00 €
Each |
Estimated Shipment: 30-01-2025
Log in to see stock. |
||||
15438103
|
BRAND™
4640241 |
With recirculation valve | Tantalum Valve Spring |
1105.00 €
Each |
In Stock
Log in to see stock. |
||||
Beschreibung
- Simple to mount discharge tube available with or without integrated recirculation valve
- Designed without additional sealing rings for ease of cleaning and maintenance
- Replaceable discharge valve with safety valve
- Olive-shaped filling valve for firmer attachment of filling tubes
- Improved flow technology results in faster priming
- Scalloped track for secure volume setting on analog dispensers
Serviceleistungen
One year
Spezifikation
Bottletop Dispenser | |
1 to 10 mL | |
Dispensing acids, bases and hydrogen peroxide in the volume range from 1 to 10mL |
ISO 9001 | |
Analog |
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.