missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ Dispensing Can
Shop All asecos Products
Click to view available options
Capacity (Metric):
2 L
5 L
10 L
Unit Size:
Each
Description
- Resistant, chemically stable and UV-stable containers
- Incl. 2 screw-on type outlets in diff erent sizes
- 18 labels in 9 signal colours and a multilingual safety label for content labelling according to GHS
- With stable handles for ergnomic handling
Specifications
Specifications
| Product Type | Filling Can |
| Capacity (English) | 2.6 gal. |
| Capacity (Metric) | 10 L |
| Color | White |
| For Use With (Application) | Safe, clean and comfortable dispensing of liquids in the workplace |
| Material | Polyethylene |
| Width (English) | 10.24 in. |
| Width (Metric) | 260.00 mm |
| Height (English) | 20.59 in. |
| Height (Metric) | 523.00 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction