missing translation for 'onlineSavingsMsg'
Learn More

Kimtech™ Purple Nitrile™ Ambidextrous Gloves
GREENER_CHOICE

Product Code. 10737655
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Unit Size:
Pack of 100
Pack of 90
This item is not returnable. View return policy

Product Code. 10737655

Brand: Kimtech™ 90625

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Offering the highest protection of all Kimtech™ gloves, Purple Nitrile™ gloves are latex-, silicone- and powder-free. Textured fingertips and beaded cuffs ensure strength and sensitivity, and the gloves are also anti-static and food contact approved.

Assured Compliance:
  • PPE Cat III according to Regulation (EU) 2016/425
  • EN ISO 374-1:2016 Type B (JKT) Chemical Splash protection
  • EN 374-4:2003 Resistance to degradation by chemicals
  • EN ISO 374-5:2016 Micro Organism and VIRUS Protection
  • Food contact approved
  • Industry-leading gloves offering unrivalled protection, cleanliness and quality.
  • Nitrile construction results in products that are stronger and leaner than latex gloves, and feature better protection against a wider range of chemicals, including cytotoxic drugs.
  • Gloves are anti-static tested to protect the wearer and equipment, and ambidextrous.
  • Textured fingertips enhance grip and tactile sensitivity for safer and more efficient processes.
  • Beaded cuffs add strength to the gloves, reducing the risk of tearing and increasing their durability, while also reducing roll down for easier donning and doffing.
  • Contain no natural rubber latex, silicone or powder, reducing the risks of skin irritation for the wearer.

Specifications

Certifications/Compliance PPE Category III by EC Council Directive 89/686/EEC. Tested in accordance with the EN Norms EN420:2003, ISO 16604 procedure B:2004, EN1149-5:2003, EN421:2004, Meets or exceeds AQL 0.65 G1 Inspection for pinholes, ISO 9001 and ISO 13485, FDA CFR 21 part 820
Classification PPE Category III
Accelerator Free Yes
Color Purple
Disposable Single-use
Exterior Finish Smooth
Finger Thickness (English) 6.3 mil
Finger Thickness (Metric) 0.16 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 5.5 mil
Palm Thickness (Metric) 0.14 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size X-Small
Sterility Non-sterile
Thickness (English) 5.5 mil
Thickness (Metric) 0.09 mm (Cuff)
Finger Style Textured
Inspected for Medical Use Yes
Quantity 100 Pk.
Resistant To Puncture and abrasion
Tensile Strength 21 MPa
Length (English) 9.6 in.
Length (Metric) 24.4 cm
Show More Show Less
Correction du contenu d'un produit

Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.

Nom du produit

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.

Merci de nous aider à améliorer notre site web. Votre commentaire a été soumis