missing translation for 'onlineSavingsMsg'
Learn More
Fisherbrand™ Disposable Cleanroom Socks Product Code.: 17895607
Estimated Shipment: 23-06-2025
to see stock.
Add to basket

Fisherbrand™ Disposable Cleanroom Socks

Product Code. 17895607
6 to 10, White, Blue Stitching
Click to view available options
Size:
11 to 15
6 to 10
Color:
White, Blue Stitching
White, Red Stitching
This item is not returnable. View return policy

Product Code. 17895607

Estimated Shipment: 23-06-2025
to see stock.
Add to basket
Add to basket
This item is not returnable. View return policy

Disposable cleanroom socks are specialized for critical environments and are a durable, cost-effective option for cleanroom and extended wear.

  • Fisherbrand Disposable Cleanroom Socks are a cost-effective and cleanroom compatible option for cleanroom and extended wear.
  • Laundered and packaged in ISO Class 5 Cleanrooms, with extremely low particulate contamination
  • The structure of the socks allows high wear-resistance and durability while maintaining good elasticity.
  • Abrasion-resistant, soft, and comfortable to wear.
  • The product should be stored in a ventilated, dry, mildew-proof and insect-proof place.
  • Avoid prolonged product exposure to sunlight.
  • Do not rub against rough objects directly.
  • Launder using a neutral or slightly alkaline (pH <9) synthetic detergent on a gentle cycle to prevent mechanical and chemical damage
  • If the socks are torn or the yarn begins to falls off or tear in multiple places, replace them.

Specifications

Certifications/Compliance ISO Class 5 (Class 100)
Color White, Blue Stitching
For Use With (Application) Cleanroom and other critical environments
Gender Unisex
Height (Metric) 50 cm
Length (Metric) 26 cm
Material Polyester
Size 6 to 10
Weight (Metric) 25 g/pair
Disposable Single-use
Sterility Non-sterile
Packaging Quantity 500 Pair/Cs.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Disposable Cleanroom Socks >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.