missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Disposable Culture Tube, from Soda-lime Glass, with DIN thread, with TPE seal and PP screw cap
Culture tubes are used for growing cultures from liquid media.
Specifications
Description | 1 mm thickness |
---|---|
Material | Soda Lime Glass, Polypropylene, TPE |
For Use With | Growth of microorganisms; Storage and transport of small quantities of liquids and sterile cultures |
Includes | With TPE seal |
Quantity | 100/Pk. |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
10431541
|
DWK Life Sciences
231751459 |
16 mm | 100 mm |
N/A
|
N/A
|
||||
10223311
|
DWK Life Sciences
231751159 |
12 mm | 100 mm |
N/A
|
N/A | ||||
10739211
|
DWK Life Sciences
231752155 |
16 mm | 160 mm |
N/A
|
N/A
|
||||
10643982
|
DWK Life Sciences
231752352 |
18 mm | 180 mm |
N/A
|
N/A | ||||
Description
The in vitro cultivation of animal and plant cells in a nutrient medium is an essential part of today''s research in the field of microbiology. These cultivation approaches can take place at different scales - the vessels are selected accordingly. For test runs, rather small vessels such as culture tubes are used. In addition to culture tubes made of DURAN™, our product range also includes culture tubes made of soda-lime glass. This is a glass of the third water resistance Class And belongs to the category of soda-lime glasses with a high proportion of alkali and alkaline earth oxides.
- Cultivating, storage and transport of microorganisms
Specifications
1 mm thickness | |
Growth of microorganisms; Storage and transport of small quantities of liquids and sterile cultures | |
100/Pk. |
Soda Lime Glass, Polypropylene, TPE | |
With TPE seal | |
Not Autoclavable |