missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Disposable Funnel for Liquids, LaboPlast™/SteriPlast™
BIOPHARMAGREENER_CHOICE

Product Code. p-7238924 Shop All Bürkle Products
Click to view available options
Color:
Blue
White
Material:
Bio-PE
Polystyrene
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 17580836

Brand: Buerkle™ 53786001

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The Disposable Funnel for Liquids, LaboPlast™/SteriPlast™ for reliable filling of liquids, is ideal for filling bottles and other containers with a narrow filler opening.

  • For easy and reliable filling or filtering
  • Suitable for use in laboratories and clean rooms or for sampling
  • Cleanroom manufactured (Class 7)
  • Individually packaged and optionally sterilized
  • Complies with EU food requirements and FDA regulations
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric)Top 100 mm
Diameter (Metric) Stem 10 mm
Material Polystyrene
Height (Metric) 149 mm
Color White
For Use With (Application) Filling of Liquids
Sterility Non-sterile
Product Type Filling Funnel (Liquid)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.