missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Disposable Ground Joint Sleeve
Fits like a second skin without adding bulk
35.00 € - 103.00 €
Specifications
Type | Disposable |
---|---|
Material | PTFE |
Quantity | 10 |
Temperature Range (Metric) | -200 to +260 °C |
Thickness | 50 μm |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
10862231
|
Lenz Laborglasinstrumente™
01101514 |
For ground joints NS 14/23 |
35.00 €
Pack of 10 |
Estimated Shipment: 03-02-2025
Log in to see stock. |
|||||
15346459
|
Lenz Laborglasinstrumente™
01101524 |
For ground joints NS 24/29 |
66.00 €
Pack of 10 |
Estimated Shipment: 04-02-2025
Log in to see stock. |
|||||
10617153
|
Lenz Laborglasinstrumente™
01101545 |
For ground joints NS 45/40 |
103.00 €
Pack of 10 |
Estimated Shipment: 27-01-2025
Log in to see stock. |
|||||
Description
- Thin walled
- Outstanding chemical resistance at operating temperatures from -200 to +260 °C
- Without grip collar, simplifying use of joint clips
Specifications
Disposable | |
10 | |
50 μm |
PTFE | |
-200 to +260 °C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title