missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Disposable Microscope Slides
Durable plastic microscope slides.
14.00 €
Specifications
Material | Plastic |
---|---|
Precleaned | Yes |
Length (Metric) | 75 mm |
Width (Metric) | 25 mm |
Description
Durable plastic microscope slides.
- Precleaned and packed per dozen
- Size: 3 × 1 in. (7.6 × 2.5cm)
Specifications
Plastic | |
Yes | |
75 mm | |
25 mm |