Learn More
Corning™ Stripette™ Paper/Plastic-Wrapped Disposable Polystyrene Serological Pipettes

Manufactured with optically clear polystyrene for accurate measurement. Corning™ Stripette™ Individually Paper/Plastic Wrapped Disposable Polystyrene Serological Pipets are ideal for sterile tissue culture applications, especially while wearing latex gloves, as the wrap reduces static cling.
Brand: Corning™ 4490
145.73 EUR valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
Paper/plastic wrap allows easy opening by either pop-through or peel-apart techniques.
- Color coding on paper allows easy size identification
- Plastic wrap allows full view
- Clear Plastic Wrap provides easy pop-through and roll-back for aseptic removal
- Unique color-coded magnifying stripe for easier meniscus viewing
- Sterile, individually wrapped and certified nonpyrogenic and DNase-/RNase-free
- Accuracy within ±2% at full volume
- Lot number printed on each pipette wrapper
- Calibrated to deliver (TD-EX 20°C) their contents with blowout
- Bidirectional graduations allow the choice of using ascending or descending scales
- Negative graduations on the 1, 2, 5, 10, 25, and 50 mL Stripettes provide additional working volume
- 100 mL Stripettes allow large-volume fluid transfers safely and easily; eliminate the need for graduated cylinders and other liquid-handling vessels
- Cylindrical anti-drip tip design on 25, 50, and 100 mL sizes reduces accidental drippage and assures accurate delivery
- 10 mL size has a wide tip for handling viscous fluids

Specifications
±2% | |
Polystyrene | |
Yes | |
10 mL | |
Round | |
Individually Wrapped, Paper/Plastic Packaging | |
50 mL | |
Stripette™ Serological Pipet |
Non-pyrogenic, DNase, RNase-free | |
Sterile | |
0.5 mL | |
100/Cs. | |
±2% | |
Purple | |
37 cm | |
Single-use |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.