missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ Disposable Plastic Serological Pipettes
Shop All Gilson Products
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
25 mL
50 mL
Packaging Type:
Bulk (10 Bags of 20 Pipettes)
Bulk (20 Bags of 25 Pipettes)
Bulk (40 Bags of 25 Pipettes)
Individually Wrapped
Quantity:
100 Pipettes
1000 Pipettes
200 Pipettes
500 Pipettes
Unit Size:
Pack of 100
Pack of 1000
Pack of 200
Pack of 500
Description
- Made of USP Class VI polystyrene and free of experiment-altering contaminants
- Gamma-sterilized, non-pyrogenic, and certified free of detectable RNase/DNase
- Features polyester fiber plug, offering a high level of protection against over-pipetting and contamination by liquids and aerosols
- Easily identify sizes by color-coded rings
- Marked with ascending and descending graduations, as well as negative graduations, enabling precise and convenient dispensing of liquids
- Recommended for use with Gilson™ MACROMAN™ Pipette controller, but can be used with any pipette controller
Specifications
Specifications
| Material | Polystyrene, Polypropylene |
| Sterility | Sterile |
| Graduations | 0.01 mL and 0.1 mL |
| Quantity | 1000 Pipettes |
| Packaging Type | Individually Wrapped |
| Color | Clear |
| Volume (Metric) | 2 mL |
| Length (Metric) | 282.58 mm |
| Type | Serological Pipette |
| Disposable | Single-use |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction