missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ Disposable Plastic Serological Pipettes
These Disposable Plastic Serological Pipettes are suitable for daily cell-culture, molecular biology, and microbiology applications and are recommended for use with Gilson™ MACROMAN™ Pipette Controller. Ideal for scientists who need to easily and quickly transfer liquid aliquots from one container to another with precision.
Brand: Gilson™ F110125
129.28 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Made of USP Class VI polystyrene and free of experiment-altering contaminants
- Gamma-sterilized, non-pyrogenic, and certified free of detectable RNase/DNase
- Features polyester fiber plug, offering a high level of protection against over-pipetting and contamination by liquids and aerosols
- Easily identify sizes by color-coded rings
- Marked with ascending and descending graduations, as well as negative graduations, enabling precise and convenient dispensing of liquids
- Recommended for use with Gilson™ MACROMAN™ Pipette controller, but can be used with any pipette controller
Specifications
Polystyrene, Polypropylene | |
0.1 mL and 1 mL | |
Bulk (20 Bags of 25 Pipettes) | |
5 mL | |
Serological Pipette | |
Gilson MACROMAN Pipet Controller |
Sterile | |
500 Pipettes | |
Clear | |
348.15 mm | |
Single-use |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction