missing translation for 'onlineSavingsMsg'
Learn More
Disposable Polyethylene Apron Product Code.: 16683074
Estimated Shipment: 19-09-2025
to see stock.
Add to basket

Disposable Polyethylene Apron

Product Code. 16683074
125 x 70 cm; White
Click to view available options
125 x 70 cm; White
This item is not returnable. View return policy

Product Code. 16683074

Brand: New source - PPE HMAPR

Estimated Shipment: 19-09-2025
to see stock.
Add to basket
Add to basket
This item is not returnable. View return policy

Polyethylene apron with waist ties, to wear over your garments to provide protection against spills and splashes during medical procedures and janitorial duties. With halter neck and waist ties, the aprons slip quickly over garments for maximum protection.

  • PE fabric
  • Weight: 12 gsm
  • PPE Category I
  • Item weight (gr/pc): Test method ISO3801, Standard 12+1
  • Break tensile properties (N/5cm): Test method MD ISO13934-1, Standard >16
  • Test method CD ISO13934-1, Standard >11.5
  • Elongation rate (%): Test method MD ISO13934-1, Standard >321.91
  • Test method  CD ISO13934-1, Standard >246.21

Specifications

Size Universal
Material Polyethylene
Color White
Disposable Single-use
Sterility Non-sterile
Thickness 18 μm
Includes 10 Aprons/Bag, 10 Bags/Cs. (Case: 37 x 29 x 22 cm)
Certifications/Compliance PPE Category I under EU 2016/425 directive
Dimensions (L x W) 125 x 70 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Disposable Polyethylene Apron >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.