missing translation for 'onlineSavingsMsg'
Learn More

Disposable Polyethylene Oversleeve

Product Code. 16844471
Click to view available options
Non-sterile
This item is not returnable. View return policy
This item is not returnable. View return policy

Disposable oversleeve made from high density polyethylene. Provides splash protection in industrial, manufacturing, and healthcare environments.

  • HDPE fabric
  • Thickness: 18 μm
  • Weight: 3 g/pcs
  • Blue
  • PPE Category I
  • Non-sterile
  • Elastic wrist and elbow

Specifications

Size Universal
Construction Elasticated Wrist and Elbow
Material Polyethylene
Color Blue
Sterility Non-sterile
Cuff Style Elasticated
Thickness 18 μm
For Use With (Application) Splash protection in industrial, manufacturing, and healthcare environments
Certifications/Compliance PPE Category I
Dimensions (L x W) 40 cm x 22 cm ± 2
Length (Metric) 40 cm
Width (Metric) 22 cm
Weight (Metric) 3 g
Packaging 100/Bag, 20 Bags/Carton
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.