missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Disposable Polystyrene Serological Pipets
GREENER_CHOICE

Product Code. p-8001022
Click to view available options
Volume (Metric):
5 mL
10 mL
25 mL
50 mL
Color:
Blue
Clear
Orange
Red
Unit Size:
Pack of 100
Pack of 200
This item is not returnable. View return policy

Product Code. 10693981

Brand: Greiner Bio-One 607180

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Designed with a colored vertical Schellbach stripe makes it considerably easier to read volume. Greiner Bio-One™ Disposable Polystyrene Serological Pipets provide a clear and sturdy solution for transporting a measured volume of liquid and dispensing media.

  • Free of detectable DNase, RNase, human DNA
  • Non-pyrogenic, non-cytotoxic
  • Sterile
  • Maximum accuracy, drop-free pipetting
  • Clear, easily legible graduations
  • Pipetting units available on request
  • Pipet color code according to international standards
  • Maximum clarity from high-grade polystyrene
  • Lot number and best-before date on each bag
  • Supplied with a synthetic fibrous filter material for protection against the suction of liquid into the pipetting device (exception: the aspiration pipette without fibrous filter material)
  • Paper/plastic-packaging with peel-off function for individually wrapped pipettes with an additional break-through function
TRUSTED_SUSTAINABILITY

Specifications

Description Shape: Standard
Material Polystyrene
For Use With (Application) For tissue culture applications
Graduated Yes
Graduations 1/10 mL
Quantity 200 Pack
Packaging Type Individually Wrapped in paper/plastic packaging
Color Orange
Volume (Metric) 10 mL
Length (Metric) 343 mm
Type Serological Pipette
Disposable Single-use
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.