missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Dispsable Capillary Tubes
Excellent for working with small samples in the laboratory. Sodium-heparinized disposable blood gas analysis capillary pipettes.
162.00 € - 174.00 €
Specifications
Product Type | Capillary Tube |
---|---|
Diameter (Metric) Inner | 1.35 mm |
For Use With (Application) | Blood Gas Analysis |
Certifications/Compliance | CE acc. IVD 98/79 EC |
Description | Sodium-heparinized (225 i. u. Sodium) |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10737851
|
Hirschmann™
9221280 |
105 μL |
162.00 €
Pack of 1000 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
10517451
|
Hirschmann™
9221210 |
130 μL |
162.00 €
Pack of 1000 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
10778041
|
Hirschmann™
9221212 |
165 μL |
162.00 €
Pack of 1000 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
10243481
|
Hirschmann™
9221215 |
200 μL |
174.00 €
Pack of 1000 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- 225 i. u. Sodium
- e.g. for blood gas analysis
- CE acc. IVD 98/79EC
Specifications
Capillary Tube | |
Blood Gas Analysis | |
Sodium-heparinized (225 i. u. Sodium) |
1.35 mm | |
CE acc. IVD 98/79 EC |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title