missing translation for 'onlineSavingsMsg'
Learn More

Velp Scientifica™ DK 6/48 Digestion Unit
BIOPHARMA

Kjeldahl Digestion Unit with a 6-position aluminum heating block for test tubes of 48 mm diameter that offers an excellent thermal homogeneity.

Brand:  Velp Scientifica™ S30100410

Product Code. 17194185

  • 3645.00 € / Each
Estimated Shipment: 31-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • The DK 6/48 series performs batch digestion of up to 6 samples with 300 mL test tubes - 48 mm dia.
  • For applications where the digestion process produces fumes, acid gases or corrosive substances, the KS 1000 Scrubber is strongly recommended.

EXCELLENT ACCURACY AND REPEATABILITY:

The aluminium heating block ensures high thermal homogeneity heating up to 450°C.

  • Temperature selection with 1°C steps and a precision of ± 0.2°C.
  • Heating block temperature stability of ± 0.5°C.

ENERGY SAVINGS:

The DK Series digesters guarantee fast temperature set point reaching, reducing energy consumption.

  • Average 13% lower consumption compared to the previous models.

SPACE SAVING DESIGN:

Save valuable space under the fume hood with the VELP DK digesters.

  • The design of the DK Series ensures minimum space requirements.

INTUITIVE INTERFACE:

The bright digital display provides maximum visibility and easy reading of the information.

  • Supports the recording of up to 20 methods with 4 temperature ramps.
  • Easy to use interface with 4 buttons.
  • The inclination of the front panel protects it from chemical spillage at high temperatures.

VERSATILITY:

DK models are available with tubes and all necessary parts to operate.

  • A wide range of accessories is available to match analytical requirements.
  • Genuine consumables to digest the samples efficiently.
Specifications

Specifications

Digital
230 V
6 x 250 mL
Instrument and Mandatory Accessories
6
450°C
50/60 Hz
6 x 8.5 oz.
130 x 350 x 220 mm
Stainless Steel, Epoxy Painted with Chemical Resistant Coating
842°F
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.