missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva DMEM, Powder with Low Glucose
Supports cell culture growth and biomanufacturing processes with powdered DMEM glucose media. HyClone™ DMEM, Powder with Low Glucose is manufactured using ISO 9001 processes.
26.30 € - 105.00 €
Specifications
Content And Storage | 2° to 8°C, away from light and moisture |
---|---|
Form | Powder |
Sterility | Non-sterile |
Sterilization Method | Non-sterile |
With Additives | Glutamine, Glucose, Sodium Pyruvate, Phenol Red, Sodium Bicarbonate |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11561771
|
Cytiva
SH30002.02 |
2 x 5 L |
28.40 €
Pack of 2 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11581771
|
Cytiva
SH30002.04 |
50 L |
105.00 €
50 L |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11571771
|
Cytiva
SH30002.03 |
10 L |
26.30 €
10 L |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- High–quality classical media formulations in convenient packaging
- Manufactured in cGMP (21 CFR 820) compliant and ISO9001 certified facilities
- Exacting manufacturing processes ensure lot–to–lot consistency
Specifications
2° to 8°C, away from light and moisture | |
Non-sterile | |
Glutamine, Glucose, Sodium Pyruvate, Phenol Red, Sodium Bicarbonate |
Powder | |
Non-sterile |
Safety and Handling
missing translation for 'shelfLife' : 36 Months