missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ DNA AWAY™ Surface Decontaminant

Product Code. p-4524506 Shop All MBP Molecular BioProducts Products
Click to view available options
Description:
DNA Surface Decontaminant
Unit Size:
250mL
This item is not returnable. View return policy

Product Code. 10223471

Brand: Thermo Scientific™ 7010

Please to purchase this item. Need a web account? Register with us today!

Edge
This item is not returnable. View return policy

Eliminate unwanted DNA and DNase from glassware and plasticware without affecting subsequent DNA samples. This surface decontaminant degrades DNA more quickly and effectively than autoclaving.

Eliminate unwanted DNA and DNase from glassware and plastic ware without affecting subsequent DNA samples. Thermo Scientific™ DNA AWAY™ Surface Decontaminant degrades DNA more quickly and effectively than autoclaving.

  • Suitable for gel boxes, pipettes, benchtops, thermal cyclers, or other apparatus
  • Use before performing PCR or working with DNA for a DNA-free work area
  • Simply apply the ready-to-use formula to the surface to decontaminate, then wipe dry or rinse clean
TRUSTED_SUSTAINABILITY

Specifications

pH 11
Composition Sodium Hydroxide with Water
Description DNA Surface Decontaminant
Volume (English) 8.5 oz.
Volume (Metric) 250 mL
Supplemental information
  • MIXTURE LIST-Contains : sodium hydroxide
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.