Learn More
Eppendorf™ DNA LoBind™ Tubes

Unleash the power of precision in your DNA research with Eppendorf DNA LoBind Tubes. Engineered with proprietary LoBind technology, these microcentrifuge tubes redefine sample handling, minimizing the risk of loss and maximizing DNA recovery. Ideal for low-concentration applications, including PCR, qPCR, and DNA sequencing, these tubes ensure accuracy, purity, and optimal yields.
28.42 € - 97.31 €
Specifications
Material | Polypropylene |
---|---|
Sterility | Non-sterile |
Shape | Cylindrical |
Clean Claims | PCR Clean |
Purity or Quality Grade | PCR Clean (Non-sterile) |
Product Code | Brand | Capacity (Metric) | Packaging | Closure Type | Max. RCF | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Packaging | Closure Type | Max. RCF | Price | Quantity & Availability | |||
16618742
![]() |
Eppendorf™
0030108400 |
0.5 mL | 1 Bag x 500 Tubes | Snap Cap | 30,000 x g |
51.61 €
Pack of 500 |
In Stock
Log in to see stock. ![]() |
|||
16628742
![]() |
Eppendorf™
0030108418 |
1.5 mL | 1 Bag x 500 Tubes | Snap Cap | 30,000 x g |
28.42 €
Pack of 500 |
In Stock
Log in to see stock. ![]() |
|||
16638742
![]() |
Eppendorf™
0030108426 |
2.0 mL | 1 Bag x 500 Tubes | Snap Cap | 25,000 x g |
33.13 €
Pack of 500 |
In Stock
Log in to see stock. ![]() |
|||
16170371
![]() |
Eppendorf™
0030122348 |
5 mL | 200 Tubes (2 Bags x 100 Tubes) | Screw Cap | 25,000 x g |
80.25 €
Pack of 200 |
In Stock
Log in to see stock. ![]() |
|||
15571312
![]() |
Eppendorf™
0030122208 |
15 mL | 200 Tubes (4 Bags x 50 Tubes) | Screw Cap | 19,500 x g |
81.93 €
Pack of 200 |
In Stock
Log in to see stock. ![]() |
|||
17453703
|
Eppendorf™
0030122275 |
25 mL | 200 Tubes (4 Bags x 50 Tubes) | Screw Cap | 17,000 x g |
83.80 €
Pack of 200 |
In Stock
Log in to see stock. |
|||
17423703
|
Eppendorf™
0030108523 |
25 mL | 200 Tubes (5 Bags x 40 Tubes) | SnapTec Cap | 17,000 x g |
81.55 €
Pack of 200 |
In Stock
Log in to see stock. |
|||
15581312
![]() |
Eppendorf™
0030122232 |
50 mL | 200 Tubes (8 Bags x 25 Tubes) | Screw Cap | 19,500 x g |
97.31 €
Pack of 200 |
Estimated Shipment: 18-07-2025
Log in to see stock. |
|||
15168344
![]() |
Eppendorf™
0030108310 |
5 mL | 4 Bags of 50 | Snap Cap | 25,000 x g |
65.81 €
Pack of 200 |
In Stock
Log in to see stock. ![]() |
|||
Description
Maximize sample recovery of nucleic acids by significantly reducing sample-to-surface binding with these tubes. Eppendorf™ Polypropylene DNA LoBind Tubes are ideal for sample preparation and long-term storage.
- Surface-coating-free, including substances like silicone, to reduce the risk of sample interference.
- Lot-certified PCR clean purity grade guarantees freedom from human DNA, DNase, RNase, and PCR inhibitors.
- Available in tube, microplate, and deep-well plate formats for convenient upscaling of experiments.
- Precision lid sealing minimizes evaporation rates in the tube format.
- Suitable for molecular biology applications with a centrifugation speed rating of up to 30,000 x g (25,000 x g for 2.0 mL tube).
- Snap, screw, and SnapTec™ cap options available.
Specifications
Polypropylene | |
Cylindrical | |
PCR Clean (Non-sterile) |
Non-sterile | |
PCR Clean |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.