missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ DNA Sequencing Systems: Combs for Discontinued Model FB-SEQ-2045
Shop All Thermo Scientific Products
Click to view available options
Thickness (Metric) Teeth:
0.2 mm
0.4 mm
Volume (Metric) Well:
2μL
3.7μL
5μL
5.5μL
9μL
10μL
15μL
Product Type:
Sharktooth Comb
Sharktooth Micro-Well Comb
Teeth Count:
20
36
39
55
73
Unit Size:
Each
Description
For use with discontinued model FB-SEQ-2045
Specifications
Specifications
| For Use With (Equipment) | Owl s4s aluminum backed sequencer system |
| Height (English) Footprint | 19.6 in. |
| Height (Metric) Footprint | 50 cm |
| Length (English) Footprint | 9 in. |
| Length (English) Gel | 17.7 in. |
| Length (Metric) Footprint | 23 cm |
| Length (Metric) Gel | 45 cm |
| Product Type | Sharktooth Micro-Well Comb |
| Teeth Count | 36 |
| Thickness (Metric) Teeth | 0.4 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction