missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ DNA Sequencing Systems: Combs for Discontinued Model FB-SEQ-2045

Product Code. 12484707 Shop All Thermo Scientific Products
Click to view available options
Thickness (Metric) Teeth:
0.2 mm
0.4 mm
Volume (Metric) Well:
2μL
3.7μL
5μL
5.5μL
9μL
10μL
15μL
Product Type:
Sharktooth Comb
Sharktooth Micro-Well Comb
Teeth Count:
20
36
39
55
73
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12484707

Brand: Fisherbrand™ S1SMT3

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

DNA Sequencing Systems Combs for discontinued model FB-SEQ-2045

For use with discontinued model FB-SEQ-2045

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Owl s4s aluminum backed sequencer system
Height (English) Footprint 19.6 in.
Height (Metric) Footprint 50 cm
Length (English) Footprint 9 in.
Length (English) Gel 17.7 in.
Length (Metric) Footprint 23 cm
Length (Metric) Gel 45 cm
Product Type Sharktooth Micro-Well Comb
Teeth Count 55
Thickness (Metric) Teeth 0.4 mm
Volume (Metric) Well 5.5μL
Width (English) Footprint 10.6 in.
Width (Metric) Footprint 27 cm
Width (Metric) Gel 20 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.