missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ DNAPac™ PA100 Oligonucleotide HPLC Columns

Features strong anion-exchange resin for high-resolution analysis and purification of synthetic and modified oligonucleotides.

Brand:  Thermo Scientific™ 043011

2913.16 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 11371723

  • 2927.73 € / Each
Estimated Shipment: 28-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Feature strong anion-exchange resin for high-resolution analysis and purification of synthetic and modified oligonucleotides with Thermo Scientific™ Dionex™ DNAPac™ PA100 Oligonucleotide Columns.

  • 13μm pellicular, nonporous polymeric resin with bound quaternary amine-functionalized MicroBeads™
  • Capable of n, n-1 resolution for oligonucleotides
  • Resolves oligonucleotides with secondary structures
  • Compatible with solvent, high pH, and high temperatures
  • Analyzes phosphorothioate-based clinical samples
  • Provides easy scale-up
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Analytical Column
1 mL/min
250 mm
pH 2 to 12.5, 100% compatible with common organic solvents, Ionic form eluents: chloride, acetate, or bromide in lithium, sodium or ammonium forms
2 to 12.5
Each
Quaternary Ammonium
Spherical, Nonporous Polymer
Ion Exchange
Bio-LC
9 mm
ASRS, DX-500 BioLC Chromatography System
4000 psi (275 bar)
13 μm
Nonporous
90°C
DNAPac
Ion Exchange
Analytical Column
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.