Learn More
Thermo Scientific™ Domed PCR Caps, strips of 8, natural
Domed cap strips for PCR applications for use with Thermo Scientific 96-well PCR plates and strip tubes.
Brand: Thermo Scientific™ AB0602
78.67 EUR valid until 2025-03-21
Use promo code "24111" to get your promotional price.
Alert:
To receive the discount customers must purchase three of the same product at list price in a single order to receive 33% discount. There is no limit to the multiples of 3 that customers can buy. Use promo code ”24111” to get your promotional price
Description
Ensure proper sealing on all PCR strip tubes and 96-well PCR plates with precision molded Thermo Scientific™ PCR Plate Cap Strips.
Domed PCR Cap Strips are compatible with 96-well PCR plates and standard and low profile strip tubes. The 12 strips have large end tabs for easy strip removal.
Highlights:
- Suitable for use with all 96-well PCR plates as well as standard and low profile strip tubes
- Large end tabs for strip removal (12 strips only)
Certifications:
Certified free from human DNA, RNases, and DNases.

Specifications
Clear | |
8 | |
Strips of 8 Domed Caps | |
Yes |
Polypropylene | |
300 Strips | |
PCR Plate Cap Strip | |
96-well Plate |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.