missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Domed PCR Caps, strips of 8
Domed cap strips for PCR applications for use with Thermo Scientific 96-well PCR plates and strip tubes.
49.50 € - 80.50 €
Specifications
Color | Clear |
---|---|
Material | Polypropylene |
No. of Wells | 8 |
Format | Strips of 8 Domed Caps |
Product Type | PCR Plate Cap Strip |
Product Code | Brand | Color | Format | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Format | Quantity | Price | Quantity & Availability | |||
10746163
|
Thermo Scientific™
AB0265 |
Clear | Strips of 8 Domed Caps | 250 strips |
80.50 €
Pack of 250 |
In Stock
Log in to see stock. |
|||
10304753
|
Thermo Scientific™
AB0386 |
Clear | Strips of 8 Domed Caps | 10 packs of 12 |
49.50 €
Pack of 120 |
Estimated Shipment: 09-01-2025
Log in to see stock. |
|||
Description
Ensure proper sealing on all PCR strip tubes and 96-well PCR plates with precision molded Thermo Scientific™ PCR Plate Cap Strips.
Domed PCR Cap Strips are compatible with 96-well PCR plates and standard and low profile strip tubes. The 12 strips have large end tabs for easy strip removal.Highlights:
- Suitable for use with all 96-well PCR plates as well as standard and low profile strip tubes
- Large end tabs for strip removal (12 strips only)
Certified free from human DNA, RNases, and DNases.
Specifications
Clear | |
8 | |
PCR Plate Cap Strip | |
96-well Plate |
Polypropylene | |
Strips of 8 Domed Caps | |
Yes |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title