missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Double-Deep qwikTRAK™ Mobile Unit Kits

Product Code. 15936991
Click to view available options
Width (English):
18 in.
21 in.
24 in.
Width (English) Shelf:
18 in.
21 in.
24 in.
Finish:
Chrome
Heavy Polymer
Metroseal Green Epoxy
Stainless Steel
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15936991

Brand: Metro™ LBTM24S

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Kit provides components for shelving units that fit on tracks for added mobility

  • For use with Metro Super Erecta™, Super Erecta Pro™ Super Adjustable™ and MetroMax i™ shelving systems
  • Kit includes eight 74 in. (188cm) high -UP posts, four V-groove casters; one stainless steel center channel caster assembly, donut bumpers, tie bar brackets and other hardware

Order Info

Order one kit per double-deep system. Shelves are sold separately.

Specifications

Product Type Mobile Unit Kit
Finish Stainless Steel
For Use With (Equipment) Metro™ Super Erecta™, Super Erecta Pro™, Super Adjustable™ shelving system
Includes Eight 74 in. high up posts, four V-groove casters, one Stainless Steel center channel caster assembly, donut bumpers, tie bar brackets and other hardware
Width (English) Shelf 24 in.
Width (English) 24 in.
Width (Metric) Shelf 61 cm
Width (Metric) 61 cm
Material Stainless Steel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.