missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Double-Ended PTFE Stir Bar

Provides stable stirring action. These PTFE magnetic stir bars have double paddle action to give efficient stirring plus high stability.

Brand:  Fisherbrand™ 001.1355

 View more versions of this product

Product Code. 10271861

  • 8.55 € / Each
Estimated Shipment: 18-03-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Stable, general-purpose magnetic stir bar
  • Double paddle action gives efficient stirring plus high stability
  • Available in plain or color-coded
  • Autoclavable
Note: Colored PTFE coatings are not as inert as plain PTFE.
Specifications

Specifications

Autoclavable
White / Plain
Containers & Vessels / Stirrer Hot Plates
55 mm
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS)
PTFE encapsulated Alnico V magnet core
8 mm
1/Ea.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.