missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Double wall carton, 330mm x 248mm x 356mm
Brand: Manutan A329283
Code : Z3
Additional Details : Weight : 1.00000kg
Description
Greatly improved strength and rigidity over single wall boxes the double wall gives maximum protection for fragile products and supports heavier items. Ideal for export.- Internal length: 330mm
- Internal height: 356mm
- Load capacity: 15kg