Learn More
Dowex™ 1X8 100-200 (Cl), Thermo Scientific Chemicals
Description
Dowex™ 1X8 100-200 (Cl) is used as an absorbent in solid phase extraction. It is used in anion-exchange chromatography for separation. It also finds application in fine chemical processing.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Dowex|r 1X8 100-200 (Cl) is used as an absorbent in solid phase extraction. It is used in anion-exchange chromatography for separation. It also finds application in fine chemical processing.
Solubility
Insoluble in water.
Notes
Incompatible with strong oxidizing agents.

Specifications
Specifications
Odor | Amine-like |
Quantity | 1000 g |
Solubility Information | Insoluble in water. |
Chemical Name or Material | Dowex™ 1X8 100-200 (Cl) |
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
A0462547 | Certificate of Analysis | 30/08/2024 | L14257.30,L14257.18,L14257.0B |
A0460190 | Certificate of Analysis | 30/08/2024 | L14257.30,L14257.18,L14257.0B |
Z28J006 | Certificate of Analysis | 19/01/2024 | L14257.30,L14257.18,L14257.0B |
10224593 | Certificate of Analysis | 30/01/2023 | L14257.30,L14257.18,L14257.0B |
10244247 | Certificate of Analysis | 27/10/2022 | L14257.30,L14257.18,L14257.0B |
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.