missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dowex™ 1X8, 100-200 mesh, ion-exchange resin
Shop All Thermo Scientific Chemicals Products
Click to view available options
Quantity:
100 g
500 g
2.5 kg
Unit Size:
100g
2.5kg
500g
Beschreibung
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Ion exchange resin
Spezifikation
Spezifikation
| Physical Form | Beads |
| Particle Size | 15% Max. (on 60 mesh, cumulative) 15 % Max. (through 170 mesh) |
| Volume Total Capacity | wet volume capacity, Cl form (meq/mL):> 1.2 |
| Water Retention Capacity | Cl form: 39 to 45% |
| Fieser | 01,511; 04,267; 06,302; 07,182; 08,263 |
| Color | Tan to White |
| Quantity | 2.5 kg |
| IUPAC Name | 1,4-diethenylbenzene 4-ethenyl-N,N,N-trimethylanilinium ethenylbenzene chloride |
| Chemical Name or Material | Dowex™ 1X8 |
RUO – Research Use Only
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur