Learn More
AmberChrom™, 50WX8 200-400 (H), Thermo Scientific Chemicals
Description
AmberChrome™ 50WX8 Ion Exchange Resin) is used in separation medium for TLC and LPLC. It is also used as stripper resin and can be regenerated by 0.25N Sulfuricacid when exhausted, is used as catalyst and in deionizing supernatant fraction samples for paper chromatography.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
AmberChrome™ 50WX8 Ion Exchange Resin is used in separation medium for TLC and LPLC. It is also used as stripper resin and can be regenerated by 0.25N Sulfuricacid when exhausted, is used as catalyst and in deionizing supernatant fraction samples for paper chromatography.
Solubility
Insoluble in water.
Notes
Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Incompatible with oxidizing agents.

Specifications
Specifications
Quantity | 250 g |
Solubility Information | Insoluble in water. |
Chemical Name or Material | AmberChrome™ 50WX8 Ion Exchange Resin |
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
10252690 | Certificate of Analysis | 07/10/2024 | L13922.0B,L13922.30,L13922.18 |
10239894 | Certificate of Analysis | 20/02/2024 | L13922.0B,L13922.30,L13922.18 |
10239380 | Certificate of Analysis | 20/02/2024 | L13922.0B,L13922.30,L13922.18 |
10249402 | Certificate of Analysis | 23/01/2024 | L13922.0B,L13922.30,L13922.18 |
10247326 | Certificate of Analysis | 14/08/2023 | L13922.0B,L13922.30,L13922.18 |
Safety and Handling

- Dowex 50WX8 200-400 (H)
- Danger
- Serious eye damage/eye irritation Category 1
- H318-Causes serious eye damage.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- MIXTURE LIST-Contains : Dowex 50WX8
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.