missing translation for 'onlineSavingsMsg'
Learn More

Dräger™ CMS Chips: Hydrochloric Acid

Suitable for 10 measurements of one gas

97.00 €

Specifications

Air Pressure 700 to 1100 hpa
Type Hydrochloric Acid CMS Chip
Humidity Range 1 to 10mg/L
Temperature Range (English) 32°F to 104°F
Temperature Range (Metric) 0°C to 40°C
View More Specs

Products 2
Product Code Brand Type Measurement Range Response Time Humidity Range Price Quantity & Availability  
Product Code Brand Type Measurement Range Response Time Humidity Range Price Quantity & Availability  
10259801
View Documents
Dräger™
6406090
Hydrochloric Acid CMS Chip 1 to 25 15 to 110 sec. 1 to 10mg/L
97.00 €
Each
Please to purchase this item. Need a web account? Register with us today!
10513432
View Documents
Dräger™
6406140
Hydrochloric Acid CMS Chip 20 to 500 6 to 80 sec. 1 to 10mg/L
97.00 €
Each
Please to purchase this item. Need a web account? Register with us today!
Description

Description

Automatically supplies the analyzer with the calibration data and measurement range of the respective gas.
Specifications

Specifications

700 to 1100 hpa
1 to 10mg/L
0°C to 40°C
Hydrochloric Acid CMS Chip
32°F to 104°F
Videos
SDS
Documents

Documents

Product Certifications