missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dräger™ CMS Chips: Nitrous Gases
Suitable for 10 measurements of one gas
73.55 €
Specifications
Air Pressure | 700 to 1100 hpa |
---|---|
Type | Nitrous Gases CMS Chip |
Temperature Range (English) | 32°F to 104°F |
Temperature Range (Metric) | 0°C to 40°C |
Product Code | Brand | Type | Measurement Range | Response Time | Humidity Range | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Measurement Range | Response Time | Humidity Range | Price | Quantity & Availability | ||
10158041
|
Dräger™
6406060 |
Nitrous Gases CMS Chip | 0.5 to 15 | 40 to 350 sec. | 1 to 40mg/L |
73.55 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
Automatically supplies the analyzer with the calibration data and measurement range of the respective gas.Specifications
700 to 1100 hpa | |
Nitrous Gases CMS Chip | |
32°F to 104°F | |
0°C to 40°C |