missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ SILBERBRAND™ AR-GLAS™ Spare Burette
Manufactured with Dr. Schilling pattern from AR-GLAS™. For use with Automatic Burettes.
61.20 € - 64.60 €
Specifications
For Use With (Equipment) | Automatic burettes |
---|---|
Material | Borosilicate Glass |
Type | Automatic Buret |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
10238460
|
BRAND™
23713 |
10 mL |
61.20 €
Each |
In Stock
Log in to see stock. |
||||||
10064310
|
BRAND™
23715 |
15 mL |
61.20 €
Each |
In Stock
Log in to see stock. |
||||||
10647671
|
BRAND™
23718 |
50 mL |
64.60 €
Each |
Estimated Shipment: 23-05-2025
Log in to see stock. |
||||||
Description
- AR-GLAS™ construction
- For use with automatic burette
- Dr. Schilling pattern
- Schellbach style back
Specifications
Automatic burettes | |
Borosilicate Glass | |
Automatic Buret |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BRAND™ SILBERBRAND™ AR-GLAS™ Spare Burette