missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Draining Racks With Drip Pan
For test tubes and flasks. The Bochem Draining Racks With Drip Pan comes in two sizes.
180.00 € - 214.00 €
Specifications
Product Type | Draining Rack with Drip Pan |
---|---|
Holds | Test Tubes and Flasks |
Shape | Rectangular |
Sterility | Sterile |
For Use With (Application) | Drain Test Tubes and Flasks |
Description
- For test tubes and flasks
- Two sizes: 44 and 65 pins
- PA coating
Specifications
Draining Rack with Drip Pan | |
Rectangular | |
Drain Test Tubes and Flasks | |
610 mm |
Test Tubes and Flasks | |
Sterile | |
420 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bochem™ Draining Racks With Drip Pan