missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole Parmer Drierite™ Desiccant in Cylinder
Efficient drying unit for analytical balances
Brand: Cole Parmer 07193-02
This item is not returnable.
View return policy
Description
- Designed for static absorption of moisture in closed containers up to 6 cubic feet in volume
- Absorbs up to 3/8 oz. (10g) of water vapor
- Perforated steel cylinder with 5 1/4 oz. (150g) charge of Drierite absorbent
- After desiccant is exhausted, it can be regenerated by heating it at 220°C (425°F) for 1 hour
Order Info
Overall: 1 1/2 dia. x 6 in.H (3.8 x 15cm).
Specifications
3.81 cm | |
Metal | |
150 g Absorbent |
Mini-dehumidifier | |
Static drying of air and gases to a -100° F dew point, convenient drying unit for the analytical balance chamber or other small enclosures | |
1.5 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction