missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ Dropper Vial Bulb 3 mL
The silicone rubber dropper vial bulb is designed for use with Pasteur pipets, small pipets, and medicine droppers.
Brand: Heathrow Scientific™ HS20629B
46.14 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.
This item is not returnable.
View return policy
Description
- Made of silicone rubber
- 3 mL volume, 1.6 in L x 0.7 in outer dia. x 0.3 in hole dia. (41 mm L x 17.8 mm OD x 6.5 mm hole dia.)
Specifications
Pasteur pipettes, small pipettes, and medicine droppers | |
Not Autoclavable | |
Reusable | |
Round | |
HS20629B | |
6.5 mm | |
Bulb | |
Pipettes | |
1.6 in. | |
0.7 in. | |
Certified Quality |
Dropper Vial Bulb | |
Blue | |
Pasteur Pipette, Small Pipette, Medicine Dropper | |
Silicone Rubber | |
One | |
Non-sterile | |
3 mL | |
24 Pk. | |
41 mm | |
17.8 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction