missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ Dry Block Heater 1
Click to view available options
Electrical Requirements:
220 to 240/115/100 V, 50/60 Hz
220/240 V, 50/60 Hz
Specifications
Specifications
Material | Aluminum Alloy |
Relative Humidity | 80% |
Temperature Range (Metric) | Ambient +5° to 100°C |
Type | Dry Bath/Block |
No. of Blocks | 1 |
Timer | Yes |
Width (Metric) | 151 mm |
Height (Metric) | 73 mm |
Electrical Requirements | 220 to 240/115/100 V, 50/60 Hz |
Voltage | 220 to 240/115/100 V |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction