missing translation for 'onlineSavingsMsg'
Learn More

Gardner Denver Welch™ Dry Ice/Isopropanol Trap (-79°C)

Effective foreline cold trap for vacuum manifolds or Schlenk Lines.

Brand:  Gardner Denver Welch™ U1420H-14

Product Code. 15321461

  • 1865.00 € / Each
Estimated Shipment: 06-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Recommended for vacuum manifold (Schlenk Line) use
  • Uses dry ice or liquid nitrogen as refrigerant
  • Removable center make trapping surface easy to clean
  • Has large 3 quart (2.8L) center well for the dry ice/isopropyl alcohol slurry or liquid nitrogen
  • Transparent ring allows visual monitoring of the trapping surface without breaking the vacuum while the system is operating
  • With dry ice cold temperature may be maintained for up to 12 hours depending upon the vapor load
  • With liquid nitrogen cold temperature can be maintained for up to 2 hours depending upon the vapor load
Specifications

Specifications

Vacuum manifold (Schlenk Line)
Dry Ice/Isopropanol Trap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers