missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Dry-Keeper™ Stackable Desiccator Cabinet
Stackable compact cabinet desiccators
Brand: Bel-Art™ H42053-0000
This item is not returnable.
View return policy
Description
Stackable compact cabinet desiccators
- High-impact polystyrene storage cabinets protect contents from humidity.
- Pull-down door slides into lower compartment underneath the cabinet.
- May be stacked five high for maximum use of dry storage space.
- Small stackable desiccator cabinet:
- Transparent for easy viewing of contents.
- Ready-to-use jar of desiccant silica gel included.
- Door secures closed with two roller latches.
- Interior volume: 0.14 cu. ft.
- Dimensions (L x W x H): 8.25 x 8.88 x 6.75 in. (21 x 22 x 17 cm).
- Medium stackable desiccator cabinet:
- Smoke-tint helps protect light sensitive contents.
- Two adjustable perforated shelves can be set at 4 heights.
- Includes small desiccant tray.
- Door secures closed with roller latch.
- Interior volume: 0.35 cu. ft.
- Dimensions (L x W x H): 10 x 10 x 10 in. (25 x 25 x 25 cm).
Specifications
Transparent | |
Polystyrene | |
Pull-down gasketed | |
6 Cans | |
0.14 cu. ft. | |
8.8 in. | |
8.2 in. | |
6.62 in. |
Vertical (Stacking) | |
Desiccator | |
Protect contents from humidity, for use with Scienceware™ desiccant cartridges or canisters | |
Ready-to-use jar of desiccant silica gel, two roller latches | |
8.8 x 8.2 in. (22.3 x 20 cm) | |
22.3 cm | |
20 cm | |
17 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction